Haldenwanger™ Weighing Boats


Overview
Brand: Haldenwanger™

Manufacturer Part Number: Als.Sch.75x11x7

UNSPSC: 41120000

Code: 02

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12041872

Quantity Price
1 £ 42.0 / Each
Estimated Shipment
08-06-2017
Add to basket


Description and Specification

Specification

Dimensions (L x W x H) 75 x 11 x 7mm
Width (Metric) 11mm
Type Weighing boat
Height (Metric) 7mm
Length (Metric) 75mm