Haldenwanger™ Weighing Boats


Overview
Brand: Haldenwanger™

Manufacturer Part Number: Als.Sch.87x17x9

NAVECILLA ALSINT L 87MM

UNSPSC: 41120000

Code: 02

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12051872

Quantity Price
1 £ 49.75 / Each
Estimated Shipment
04-04-2017
Add to basket


Description and Specification

Specification

Dimensions (L x W x H) 87 x 17 x 9mm
Width (Metric) 17mm
Type Weighing boat
Height (Metric) 9mm
Length (Metric) 87mm