Mettler Toledo™ Weigh Pan


Overview
Brand: Mettler Toledo™

Manufacturer Part Number: 12102987

Waagschale 120 mm Set

UNSPSC: 41111516

Code: 12

Additional Details:
Additional Details: Weight: 1.00000kg



Product Code. 12767211

Quantity Price
1 £ 68.76 / 1 set
Estimated Shipment
07-04-2017
Add to basket


Description and Specification

Specification

Size 120mm
Diameter (Metric) 120mm
Item Description Weigh Pan
Documentation

Technical documents