missing translation for 'onlineSavingsMsg'
Learn More

Watson-Marlow Single-Segment Manifold Tubing for Peristaltic Pump Models 205S/CA and 205U/CA: PVC

For use with Peristaltic Pump Models 205S/CA and 205U/CA.

Brand:  Watson-Marlow 980.0102.000

Code : 50

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12446310

  • £67.93 / Pack of 12


Estimated Shipment
15-06-2018
Add to basket

Description

Description

  • High Shore hardness of PVC provides high pressure and suction performance and low gas permeability
  • Glass clear
  • Working Temperature: 0° to 60°C

Certifications

FDA approved for use with food and is NFS listed.

Specifications

Specifications

1.02mm
0.019 to 3.033mL/min.
Single Segment Manifold Tubing
60°C
0°C
White
PVC
205S/CA and 205U/CA peristaltic pump
32°F
0.8mm
Videos
Documentation