missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson-Marlow Single-Segment Manifold Tubing for Peristaltic Pump Models 205S/CA and 205U/CA: PVC
For use with Peristaltic Pump Models 205S/CA and 205U/CA.
POA
Specifications
Material | PVC |
---|---|
For Use With | 205S/CA and 205U/CA peristaltic pump |
Min. Operating Temperature (English) | 32°F |
Min. Operating Temperature (Metric) | 0°C |
Description
- High Shore hardness of PVC provides high pressure and suction performance and low gas permeability
- Glass clear
- Working Temperature: 0° to 60°C
Certifications
FDA approved for use with food and is NFS listed.
Specifications
PVC | |
205S/CA and 205U/CA peristaltic pump | |
32°F | |
0°C |