missing translation for 'onlineSavingsMsg'
Learn More

Watson-Marlow Single-Segment Manifold Tubing for Peristaltic Pump Models 205S/CA and 205U/CA: PVC

For use with Peristaltic Pump Models 205S/CA and 205U/CA.

Brand:  Watson-Marlow 980.0165.000

Code : 50

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12476310

  • £72.77 / Pack of 12


Estimated Shipment
18-05-2018
Add to basket

Description

Description

  • High Shore hardness of PVC provides high pressure and suction performance and low gas permeability
  • Glass clear
  • Working Temperature: 0° to 60°C

Certifications

FDA approved for use with food and is NFS listed.

Specifications

Specifications

Single Segment Manifold Tubing
0.8mm
0 to 60°C
1.65mm
0.046 to 8.26mL/min.
Blue/Blue
205S/CA and 205U/CA peristaltic pump
PVC
Videos
Documentation