missing translation for 'onlineSavingsMsg'
Learn More

Watson-Marlow Single-Segment Manifold Tubing for Peristaltic Pump Models 205S/CA and 205U/CA: Marprene

Brand:  Watson-Marlow 9780254000

Code : X3

Additional Details : Weight : 2.00000kg

 View more versions of this product

Product Code. 12891641

  • £139.00 / Pack of 6


Estimated Shipment
12-06-2018
Add to basket

Specifications

Specifications

2.54mm
0.010 to 18mL/min.
Single Segment Manifold Tubing
80°C
5°C
2.54mm
Purple/Orange
Marprene
205S/CA and 205U/CA peristaltic pump
41°F
0.8mm
Videos