Watson-Marlow Single-Segment Manifold Tubing for Peristaltic Pump Models 205S/CA and 205U/CA: Marprene


Overview
Brand: Watson-Marlow

Manufacturer Part Number: 978.0279.000

X6 MANIFOLD PUMP TUBING ACID RESISTANT MARPRENEPURPLE/WHITE PACK OF 6

UNSPSC: 41105100

Code: 04

Additional Details:
Additional Details: Weight: 1.50000kg



Product Code. 12831641

Quantity Price
1 £ 112.0 / Pack of 6
Estimated Shipment
14-03-2017
Add to basket


Description and Specification

Specification

Diameter (Metric) Inside 2.79mm
Material Marprene
Flow Rate 0.117 to 21mL/min.
Color Purple/White
For Use With (Equipment) 205S/CA and 205U/CA peristaltic pump
Type Single Segment Manifold Tubing
Tubing Size 2.79mm
Temperature Range (Metric) 5 to 80°C
Thickness (Metric) Wall 0.8mm