missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson-Marlow Single-Segment Manifold Tubing for Peristaltic Pump Models 205S/CA and 205U/CA: Marprene
For use with Peristaltic Pump Models 205S/CA and 205U/CA.
POA
Specifications
Product Type | Single Segment Manifold Tubing |
---|---|
Material | Marprene |
Thickness (English) | 0.03 in. |
Thickness (Metric) | 0.8 mm |
For Use With | 205S/CA and 205U/CA peristaltic pump |
Description
For use with Peristaltic Pump Models 205S/CA and 205U/CA.
Order Info
Comes in packs of six single segments.
Specifications
Single Segment Manifold Tubing | |
0.03 in. | |
205S/CA and 205U/CA peristaltic pump | |
5°C | |
80°C |
Marprene | |
0.8 mm | |
41°F | |
176°F |