missing translation for 'onlineSavingsMsg'
Learn More

Watson-Marlow Manifold Tubing - Marprene

Double pump segment manifold tubing — use one, transfer to the other for double life

Brand:  Watson-Marlow 979.0205.00+

Code : NEW

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 15347814

  • £197.00 / Each


Estimated Shipment
26-02-2018
Add to basket

Specifications

Specifications

Thermoplastic Elastomer
0.40 to 28 (four roller pump), 0.29 to 20 (eight roller pump)mL/min.
Thermoplastic Elastomer
Yes
1Each
Double Segment Manifold Tubing
0.8mm
Purple/purple
For 401U/DM2 and 401U/DM3
2.05mm
Videos