missing translation for 'onlineSavingsMsg'
Learn More

Watson-Marlow Manifold Tubing - Marprene

Double pump segment manifold tubing — use one, transfer to the other for double life

Brand:  Watson-Marlow 979.0050.00+

Code : NEW

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 15327804

  • £243.33 / Each


Estimated Shipment
15-03-2018
Add to basket

Specifications

Specifications

Double Segment Manifold Tubing
0.8mm
Orange/yellow
For 401U/DM2 and 401U/DM3
0.5mm
0.013 to 0.92 (four roller pump), 0.012 to 0.830 (eight roller pump)mL/min.
Thermoplastic Elastomer
Yes
1Each
Thermoplastic Elastomer
Videos