missing translation for 'onlineSavingsMsg'
Learn More

Watson-Marlow Manifold Tubing - Marprene

Double pump segment manifold tubing — use one, transfer to the other for double life

Brand:  Watson-Marlow 979.0102.00+

Code : NEW

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 15307814

  • £197.00 / Each


Estimated Shipment
28-03-2018
Add to basket

Specifications

Specifications

Double Segment Manifold Tubing
0.8mm
White
For 401U/DM2 and 401U/DM3
1.02mm
0.09 to 6.4 (four roller pump), 0.08 to 5.3 (eight roller pump)mL/min.
Thermoplastic Elastomer
Yes
1Each
Thermoplastic Elastomer
Videos