missing translation for 'onlineSavingsMsg'
Learn More

Watson-Marlow Continuous Thinwall Biopharm Tubing - Pumpsil

Excellent flow stability for accurate dispensing

Brand:  Watson-Marlow 913A032016(15)

Code : 50

Additional Details : Weight : 0.62980kg

 View more versions of this product

Product Code. 12466290

  • £115.00 / Each


In Stock 5
Add to basket

Description

Description

  • Platinum-cured silicone tubing
  • Animal Derived Content Free (ADCF)
  • Laser etched to make it lot traceable
  • Post-cured to reduce leachables to near zero
  • Manufactured in dedicated tubing plant
  • Colour/transparency: Translucent
  • Spallation: Low
  • Operating temperature: -20 to +80°C
  • Available in thirty different bore sizes, five wall thicknesses and three coil lengths including bulk reels
  • Shipped in 50 ft. (15m) lengths

Specifications

Specifications

3.2mm
Platinum-cured Silicone
1500cm
–20°C
Translucent
Pump Tubing
80°C
Videos
Documentation