missing translation for 'onlineSavingsMsg'
Learn More

Watson-Marlow Continuous Maprene™ Tubing for Peristaltic Pumps

Long life thermoplastic elastomer with resistance to a wide range of chemicals. Watson-Marlow Continuous Maprene Tubing for Peristaltic Pumps is highly resistant to oxidising agents such as ozone, peroxides and sodium hypochlorite.

Brand:  Watson-Marlow 902.0005.016

Code : 50

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 10627762

  • £125.00 / 15m


Estimated Shipment
19-03-2018
Add to basket

Description

Description

  • Lasts at least 10 times as long as tubing in other materials
  • Maintains low permeability to gases such as oxygen, carbon dioxide and nitrogen
  • Colour: Beige
  • Transparency: Opaque to both visible and ultra-violet light
  • Spallation fair
  • Operating Temperature: 5° to 80°C

Certifications

FDA regulations 21 CFR177.2600 for contact with aqueous food

Specifications

Specifications

112
1.6mm
Yes
5° to 80°C
0.5mm
Marprene
0.06-12mL/min.
Low
Opaque Beige
Yes
15m
Videos
Documentation