Buchi™ Waterbath Splash Protection


Overview
Brand: Buchi™

Manufacturer Part Number: 028885

Spalsh Protection R-187

UNSPSC: 41104804

Code: 62

Additional Details:
Additional Details: Weight: 2.74000kg



Product Code. 12772435

Quantity Price
1 £ 1115.2 / Each
Estimated Shipment
08-03-2017
Add to basket


Description and Specification

Specification

Product Type Splash Protection
Hertz 50Hz
Width (Metric) 760mm
Quantity 1Pack
Voltage 400V
Electrical Requirements 400V, 50Hz
Height (Metric) 1630mm
For Use With For R–187 Water Bath
Speed 0 to 100rpm