Learn More
Thermo Scientific™ Water Purification Systems Storage Reservoirs
Safely store purified water from your Thermo Scientific™ Barnstead™ GenPure™, Pacific™ or Smart2Pure™ system with one of these compatible storage reservoirs.
Brand: Thermo Scientific™ 06.5070
Code : 51
Additional Details : Weight : 5.80000kg
Description
Safely store purified water from a compatible system with Thermo Scientific™ Water Purification Systems Storage Reservoirs. For use with Thermo Scientific™ Barnstead™ GenPure™, Pacific™ or Smart2Pure™ systems, these reservoirs are compatible with the following models: GenPure, GenPure Pro, GenPure xCAD, GenPure xCAD Plus, Pacific RO, Pacific TII and Smart2Pure.
Features:- Large opening offers easy and effective cleaning.
- Optional safety filters include a CO2 absorber prevents conductivity increases from drawn-in CO2 and a sterile overflow to prevent microorganisms from entering and contaminating reservoir water.
- Polyethylene reservoir is constructed with inert materials opaque to light.
- Recirculation pump (optional) protects water from bacterial growth during standstill while maintaining a low conductivity value.
- Wall mount is optional.
- Conical bottom outlet allows for complete draining.
- 06.5038
- 06.5068
- 06.5034
- 06.5064
- 06.5084
- 06.5032
- 06.5062
- 06.5082
- 06.5033
- 06.5063
- 06.5083
- 06.5040
- 06.5070
Specifications
60 L | |
Storage Reservoir, 60L | |
Smart2Pure 12 |