missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ BRAND™ Accessories for accu-jet™ Pipette Controller
Shop All Brand Products

Click to view available options
:
Accessories for accu-jet™ Pipette Controller
Description
For accu-jet™ S:
- Part No. 26539: Plastic wall support
- Part No. 26606: Universal AC Adapter, 100-240V / 50-60Hz
- Part No. 26547: Snape tape
For accu-jet™ pro:
- Part No. 26540: Plastic wall support
For accu-jet™ S and accu-jet™ S:
- Part No: 26630: NiMH Battery
- Part No. 26508: Silicone Adapter, with non-return valve, 54 mm
Specifications
Specifications
| Description | Wall mount for accu-jet S |
| Autoclavable | Autoclavable |
| Color | White |
| Disposable | Reusable |
| For Use With | accu-jet S |
| Material | Polypropylene |
| Number of Channels | Variable |
| Sterility | Non-sterile |
| Type | Wall Support |
| For Use With (Equipment) | accu-jet S |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction