missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Graf™ Volac™ Soda Lime Glass Class A Type 1 Pipet with Certificate
Brand: Poulten Graf™ R386/WAC/B/2
Code : 01
Additional Details : Weight : 0.01000kg
Description
Color coded to BS 3996.Tufftip treated to reduce chipping and breakage.Specifications
Yes | |
A | |
Yes | |
0.02 mL | |
±0.01 mL | |
Pipet |
BS 700, ISO 835, Certificate of calibration | |
Soda Lime Glass | |
Amber | |
2 Pack | |
2 mL |