missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH Volac™ Polystop™ Clear Dropping Bottles
Manufactured from soda lime glass. Poulten Graf™ Volac™ Polystop™ Dropping Bottles are available in two color varieties, a range of capacities and include an interchangeable 3-piece plastic stopper.
£11.30 - £57.61
Specifications
Closure Type | Stopper |
---|---|
Product Type | Dropping Bottle |
Material | Glass |
Stopper Number | 16/16 |
Product Code | Brand | Capacity (Metric) | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Color | Price | Quantity & Availability | ||||
12308208
|
Poulten & Graf GmbH
L188/A/10 |
30 mL | Clear |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12328208
|
Poulten & Graf GmbH
L188/B/10 |
50 mL | Clear |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10036181
|
Poulten & Graf GmbH
L188/B/10 |
50 mL | Clear |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12318208
|
Poulten & Graf GmbH
L188/C/10 |
100 mL | Clear |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10137811
|
Poulten & Graf GmbH
L188/C/10 |
100 mL | Clear |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Stopper consists of a strong ungraduated glass pipette, a durable vinyl teat and a PP-stopper
- Available in clear or amber glass in a variety of sizes
- Narrow neck construction
Specifications
Stopper | |
Dropping Bottle | |
Glass | |
16/16 |