Learn More
Poulten & Graf GmbH VOLAC FORTUNA™ Bulb Pipette with 1 Mark and Blue Graduations
Poulten & Graf GmbH VOLAC FORTUNA™ Bulb Pipette with 1 Mark and Blue Graduations allow accurate measurements of a volume of solution.
Brand: Poulten & Graf GmbH 1 2303002
Additional Details : Weight : 1.25000kg
Description
Poulten & Graf GmbH VOLAC FORTUNA™ Bulb Pipette with 1 Mark and Blue Graduations allow accurate measurements of a volume of solution.
- With 1 mark
- Blue graduations
- Conformity approved
- With batch certificate
Specifications
EN ISO 648 | |
Soda Lime Glass | |
Yes | |
Ring marks | |
0.015 mL | |
One-mark Bulb Pipette |
AS | |
Non-sterile | |
Blue | |
5 | |
4 mL | |
Reusable |