missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Graf™ Volac™ Class B Soda Lime Glass Measuring Cylinders
Brand: Poulten Graf™ R250/B/2
Code : 01
Additional Details : Weight : 0.01000kg
Specifications
Graduated Measuring Cylinder | |
Hexagonal | |
Soda Lime Glass | |
10 mL | |
Permanent Amber Stain | |
Polypropylene |
Round | |
Amber | |
Class B | |
Polypropylene Stopper | |
Polypropylene | |
0.1 mL |