missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Graf™ Volac™ Class A Two-Way Flow Burettes with Certificate and PTFE Key
Brand: Poulten Graf™ RB9807/WAC/F
Code : 01
Additional Details : Weight : 0.01000kg
Specifications
25 mL | |
0.05 mL | |
PTFE | |
Class A |
Borosilicate Glass | |
Interchangeable PTFE Key in Glass Barrel | |
Two-way Buret | |
BS 846, ISO 385 |