Learn More
Poulten Graf™ Volac™ Class A Soda Lime Glass Bulb Pipette without Works Certificate
Individually marked with the time of flow to transfer. Poulten Graf™ Volac™ Class A Soda Lime Glass Bulb Pipettes without Works Certificate are guaranteed to give both volumes and flow times within Class A limits.
Brand: Poulten Graf™ R371/NC/K/2
Code : 01
Additional Details : Weight : 0.01000kg
Description
- Tufftip treated to reduce chipping and breakage
- Individually calibrated, tested and numbered for traceability
- Color coded to BS 3996
Specifications
BS1583, ISO648/Certificate of calibration | |
Soda Lime Glass | |
2 Pack | |
Yellow | |
Bulb Pipet |
A | |
Yes | |
±0.080 mL | |
100 mL |