missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Graf™ Volac™ Class A Mixing Cylinders with Certificate
£59.05 - £163.00
Specifications
Base Type | Hexagonal |
---|---|
Calibration | To Contain |
Scale Color | Blue |
Shape | Round |
Type | Graduated Mixing Cylinder |
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
12308955
|
Poulten Graf™
R264/WAC/I/2 |
1000 mL | 10 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12378945
|
Poulten Graf™
R264/WAC/F/2 |
100 mL | 1 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Specifications
Hexagonal | |
Blue | |
Graduated Mixing Cylinder | |
EN ISO 4788 | |
Single Certificate, Stopper | |
Polypropylene |
To Contain | |
Round | |
Borosilicate Glass | |
Class A | |
White Ceramic Glazed Ink Scale | |
Autoclavable |