missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Graf™ Volac™ Class A Mixing Cylinders
Allows for precise liquid measurement and leak-free mixing in the laboratory. Poulten Graf™ Volac™ Class A Mixing Cylinders are individually calibrated, numbered, printed and tested.
£34.70 - £156.00
Specifications
Base Type | Hexagonal |
---|---|
Calibration | To Contain |
Scale Color | Blue |
Shape | Round |
Type | Graduated Mixing Cylinder |
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
12328945
|
Poulten Graf™
R264/I/2 |
1000 mL | 10 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12368935
|
Poulten Graf™
R264/B/2 |
10 mL | 0.2 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12398935
|
Poulten Graf™
R264/F/2 |
100 mL | 1 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12378935
|
Poulten Graf™
R264/D/2 |
25 mL | 0.5 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12308945
|
Poulten Graf™
R264/G/2 |
250 mL | 2 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12318945
|
Poulten Graf™
R264/H/2 |
500 mL | 5 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Tooled and ground neck fitted with a Polystop™ polypropylene interchangeable stopper
- Hexagonal foot and permanent graduation markings
- Borosilicate glass
- White ceramic glazed ink
Specifications
Hexagonal | |
Blue | |
Graduated Mixing Cylinder | |
EN ISO 4788 | |
Batch Certificate, Stopper | |
Polypropylene |
To Contain | |
Round | |
Borosilicate Glass | |
Class A | |
White Ceramic Glazed Ink Scale | |
Autoclavable |