missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Graf™ Volac™ Class A Mixing Cylinders
Allows for precise liquid measurement and leak-free mixing in the laboratory. Poulten Graf™ Volac™ Class A Mixing Cylinders are individually calibrated, numbered, printed and tested.
Brand: Poulten Graf™ R264/B/2
Code : 01
Additional Details : Weight : 0.09000kg
Description
- Tooled and ground neck fitted with a Polystop™ polypropylene interchangeable stopper
- Hexagonal foot and permanent graduation markings
- Borosilicate glass
- White ceramic glazed ink
Specifications
Round | |
Blue | |
Hexagonal | |
EN ISO 4788 | |
10 mL | |
White Ceramic Glazed Ink Scale | |
0.2 mL |
To Contain | |
Graduated Mixing Cylinder | |
Borosilicate Glass | |
Class A | |
Batch Certificate, Stopper | |
Polypropylene | |
Autoclavable |