missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Graf™ Volac™ Class A Borosilicate Glass Graduated Cylinders with Certificate
Brand: Poulten Graf™ R263/WAC/J/S
Code : 01
Additional Details : Weight : 0.01000kg
Specifications
Round | |
To Contain | |
ASTM E1272-02, EN ISO 4788 | |
A | |
Borosilicate Glass | |
Single Certificate | |
20 mL |
Graduated Cylinder | |
Blue | |
Hexagonal | |
Polypropylene | |
2000 mL | |
White Ceramic Glazed Ink Scale | |
Autoclavable |