missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Graf™ Volac™ Class A Borosilicate Glass Graduated Cylinders
Brand: Poulten Graf™ R263/D/2
Code : 01
Additional Details : Weight : 0.10000kg
Specifications
Round | |
Graduated Cylinder | |
Blue | |
Hexagonal | |
Borosilicate Glass | |
Batch Certificate | |
0.5 mL | |
±0.5mL |
±0.5 mL | |
To Contain | |
ASTM E1272-02, EN ISO 4788 | |
A | |
25 mL | |
White Ceramic Glazed Ink Scale | |
Autoclavable |