missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Graf™ Volac™ Borosilicate Glass Burettes with Glass Key
Featuring a flange at the top for ease of filling. Poulten Graf™ Volac™ Borosilicate Glass Burettes with Glass Key feature bold figures and fine graduation lines.
£52.10 - £161.00
Specifications
Material | Borosilicate Glass |
---|---|
Includes | Interchangeable Glass Key in Glass Barrel |
Stopcock | Straight |
Type | Volumetric Buret |
Class | Class AS |
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
10209761
|
Poulten Graf™
RB9803/NC/Y |
10 mL | 0.02 mL |
£52.10
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
||||
10371022
|
Poulten Graf™
RB9803/NC/H |
50 mL | 0.1 mL |
£161.00
Each |
Estimated Shipment: 17-04-2024
Log in to see stock. |
||||
10085871
|
Poulten Graf™
RB9803/NC/F |
25 mL | 0.05 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10198041
|
Poulten Graf™
RB9803/NC/Z |
10 mL | 0.05 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Removable glass jets are inscribed with instrument number for traceability
- Flow time inscribed on the instrument
- Certificate specifying accuracy at three points provided
- Produced according to BS ISO 385
Specifications
Borosilicate Glass | |
Straight | |
Class AS |
Interchangeable Glass Key in Glass Barrel | |
Volumetric Buret | |
BS 846, ISO 385 |