missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Graf™ Volac Borosilicate Glass Single Bore Burette
With interchangeable PTFE stopcock and certificate of calibration
Brand: Poulten Graf™ RB9803/WAC/I
Code : 01
Additional Details : Weight : 0.10000kg
Description
Interchangable glass stopcock 100mL x 0.2mL VolacSpecifications
Blue | |
870 mm | |
0.2 mL | |
White | |
Glass | |
Volumetric Buret | |
BS 846 |
100 mL | |
Borosilicate Glass | |
Interchangeable PTFE Stopcock and Certificate of Calibration | |
Straight | |
±0.1 mL | |
Class AS |