missing translation for 'onlineSavingsMsg'
Learn More

Heidolph instruments Viton™ Tubing

Use this tubing when you require excellent acid resistance at high temperatures. Heidolph™ Viton™ Tubing is smooth, biocompatible and inert.

Brand:  Heidolph instruments 525-52000-00

Additional Details : Weight : 0.17800kg

 View more versions of this product

Product Code. 10504172

  • £285.00 / Each
Estimated Shipment: 09-05-2024
to see stock.
Add to basket

Description

Description

  • Low gas permeability.
  • Resistant to solvents and corrosives at high temperatures.
Specifications

Specifications

Tubing
Autoclavable
Viton
2.5 mm
Low Gas Permeability, Resistant to Solvents and Corrosives at High Temperatures.
Non-sterile
16 hours (at 250°C with hot air circulation recommended.)
Low
Opaque Black
Good
GLP
7.9 mm
12.9 mm
Pump
-30°C
7.9
8.8 m Water
Limited performance life.
Continuous/short time 0.8/1.8 bar
205°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers