missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ Viton™ Extension Tubing For 2- & 3-Stop Tubing

Specialized extension tubing for concentrated acids and corrosive solvents. Ismatec™ Viton™ Extension Tubing is for 2- and 3-stop tubing.

Brand:  Ismatec™ SC0552

Code : NEW

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10174932

  • £281.25 / 10m


Estimated Shipment: 01-12-2021
Add to basket

Description

Description

  • High chemical resistance
  • Low gas permeability
  • Wide temperature range
  • Limited service-life
  • Must not be used for foodstuffs, beverages and drugs
  • Applications
    • Acids: Excellent
    • Alkaline solutions: Excellent
    • Solvents: Limited
    • Pressure: Not recommended
    • Vacuum: Good
    • Viscous media: Good
    • Sterile media: Fair
  • Sterilization: Not recommended
Specifications

Specifications

Not Autoclavable
0.76 mm
0.096 in.
50 ft
0.07 in.
Extension tubing
0.03 in.
Viton
2.46 mm
15 m
1.7 mm
0.76 mm
Videos
SDS
Documents
Certificates