missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies Pipette Tips: Non-Sterile
For use with Ovation and MLA Brand pipetters
Brand: VistaLab™ Technologies 4060-1002
Code : 04
Additional Details : Weight : 2.00000kg
Description
- Non-Sterile tips packaged in VistaRak, VistaStak, Stacked Rack, Bulk
- VistaRak: 5 racks, 192 tips/rack, VistaStak: 3 or 5 Layers of 192 tips, Stacked Rack: 3 or 5 layers of 200 tips, Bulk: 750-1000 tips in a plastic bag or containers
- Use VistaLab pipette tips to maximize the exceptional performance and benefits of Ovation pipettes
- All VistaLab pipettes are calibrated with VistaLab tips to provide a perfect fit and deliver reliable performance every time
Order Info
Packaged 192 tips/rack, 5 racks/case.
Specifications
25 μL | |
Non-sterile | |
Blue | |
1.7 in. | |
Rack | |
VistaRak: 5 racks | |
Ovation | |
Polypropylene |
Non-Filtered | |
Clear | |
Autoclavable | |
5 in. | |
Straight | |
192 Tips/Rack | |
No |