VistaLab Technologies™ Ovation™ Macro Pipet Tips for 5mL Ovation Pipetter

For use with Ovation 5mL Macro Pipettes

Overview
Brand: VistaLab Technologies™

Manufacturer Part Number: 40585332

UNSPSC: 41121600

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 11936905

Quantity Price
1 £ 63.12 / Pack of 50
Estimated Shipment
19-05-2017
Add to basket


Description and Specification

Specification

Sterility Sterile
Material Pyrogen-free
Product Type Filtered; Pyrogen free; Graduated - 0.1mL increments
Volume (Metric) 5mL
Model MLA™
Packaging Bag
Graduated Yes