VistaLab Technologies™ Ovation™ Macro Pipet Tips for 5mL Ovation Pipetter

For use with Ovation 5mL Macro Pipettes

Overview
Brand: VistaLab Technologies™

Manufacturer Part Number: 40585133

UNSPSC: 41121600

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 11966905

Quantity Price
1 £ 37.32 / Pack of 60
Estimated Shipment
20-04-2017
Add to basket


Description and Specification

Specification

Product Type Filtered; Pyrogen-free; Graduated - 0.1mL increments
Sterility Sterile
Material Pyrogen-free
Model MLA™
Graduated Yes
Tip Style Filter
Volume (Metric) 5mL
Packaging Box