missing translation for 'onlineSavingsMsg'
Learn More

VistaLab Technologies™ Ovation™ Adjustable-Volume Pipetters

Naturally follows the contours of the palm

Brand:  VistaLab Technologies™ 1057-0020

Code : 04

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 11925802

  • £535.00 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • The adjustable hook can be easily positioned for a custom fit for left- or right-handed users
  • Fits comfortably in the palm of your hand
  • Volume setting is indicated by an LCD readout on the pipetter handle
  • Significantly improves postures and reduces forces associated with pipetting
  • Five popular volume settings can be programmed and recalled by pressing a single button
  • Energy release button stores the energy captured during the acquisition of tips and uses energy to push off the tip at the gentle push of a button
  • Low-force, form-fitting plunger allows user to manually control the speed of aspirating and dispensing with minimal effort
  • Nozzle with replaceable filter prevents contamination of the pipetter
  • Stands securely on the counter before, during, and after the job—no risk of contamination
  • In-lab calibration adjusted with internal software

Specifications

Specifications

±1% at 20μL, ±1.5% at 10μL, ±7% at 2μL
Adjustable hook can be easily positioned for a custom fit for left- or right hand users
Yellow
LCD
0.02μL
2 to 20μL
Videos
Documentation