missing translation for 'onlineSavingsMsg'
Learn More

Ovation™ 8-Channel Pipetters

Straightforward, simple programming coupled with reliable, consistent accuracy and precision

Brand:  Vistalab 11600250L

UNSPSC : 41121508

Code : 04

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11982235

  • POA / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications

Specifications

±0.8% at 250μL, ±1% at 125μL, ±2.5% at 25μL
LCD
1μL
Blue
8
5 to 250μL
Medium tip
Ergonomic
1 Year
Left handed
5 to 250μL
Documentation