missing translation for 'onlineSavingsMsg'
Learn More

VistaLab Technologies™ Ovation™ 8-Channel Pipetters

Straightforward, simple programming coupled with reliable, consistent accuracy and precision

Brand:  VistaLab Technologies™ 11600250

Code : 04

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11972235

  • £1670.00 / Each


Estimated Shipment
21-05-2018
Add to basket

Description

Description

  • Ergonomically correct, comfort-driven design with electronic functions for repetitive procedures
  • Feature a tip acquisition system that provides a positive feedback signal to indicate every tip is securely seated and sealed; no manual manipulations needed
  • Upon completion of pipetting, all tips are discarded with the push of a button
  • Equipped with Multiple Dispense, Pipet, Reverse Pipet, Mix and Serial Dilute operations and liquid handling functions with recall of stored volume settings
  • Available in both left- and right-handed models with suitably placed LCD screen
  • For precision liquid dispensing from 0.5 to 1250μL

Specifications

Specifications

±0.8% at 250μL, ±1% at 125μL, ±2.5% at 25μL
LCD
1μL
Blue
8
5 to 250μL
Medium tip
Ergonomic
1 Year
Right handed
5 to 250μL
Videos
Documentation