missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab Technologies™ Ovation™ 8-Channel Pipetters
Straightforward, simple programming coupled with reliable, consistent accuracy and precision
Brand: VistaLab Technologies™ 1160-1250L
Code : 04
Additional Details : Weight : 0.01000kg
Specifications
±0.8% at 1250μL, ±1% at 625μL, ±3% at 125μL | |
LCD | |
5μL | |
Purple | |
8 | |
25 to 1250μL |
Large tip | |
Ergonomic | |
1 Year | |
Left handed | |
25 to 1250μL |