missing translation for 'onlineSavingsMsg'
Learn More

VistaLab Technologies™ Ovation™ 12-Channel Pipetters

Straightforward, simple programming coupled with reliable, consistent accuracy and precision

Brand:  VistaLab Technologies™ 10600850L

UNSPSC : 41121508

Code : 04

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11982205

  • £1756.00 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications

Specifications

±1% at 850μL, ±1.25% at 425μL, ±3.5% at 85μL
LCD
5μL
Gray
12
25 to 850μL
Large tip
Ergonomic
1 Year
Left handed
25 to 850μL
Documentation