missing translation for 'onlineSavingsMsg'
Learn More

Paragon Scientific™ Viscosity Bath Media; Silicone Fluid 5 cSt at 25°C for use 20 to 60°C

Formulated using high quality raw materials to facilitate optimum visibility, maximum heat stability and efficiency of thermostatic baths. Low viscosity aids dissipation of air bubbles which can lead to detection problems in automatic systems and ensures bath stability and uniformity are optimized.

Brand:  Paragon Scientific™ BM8-20L

Additional Details : Weight : 20.00000kg

 View more versions of this product

Product Code. 15929939

  • £840.00 / 20 L
Estimated Shipment: 16-05-2024
to see stock.
Add to basket

Description

Description

  • Paragon Scientific Bath Media
  • Silicone Fluid 5 cSt at 25°C for use 20 to 60°C
  • Tamper evident security packaging
  • Manufactured in the United kingdom
Specifications

Specifications

20 L
20°C to 60°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers