missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Virtuoso™ 9mm Wide Opening Clear Glass Screw Thread Vial with V-Patch

Ensure high quality printing and reliable sample data on a vial designed for the Thermo Scientific™ Virtuoso™ Vial Identification System.

Brand:  Thermo Scientific™ 60180-VT300

Code : NEW

Additional Details : Weight : 0.30000kg

 View more versions of this product

Product Code. 15211918

  • £16.45 / Pack of 100


Estimated Shipment
12-06-2018
Add to basket

Specifications

Specifications

Virtuoso Vial Identification System
9mm
Clear Glass Vial with V-Patch
Clear
12mm
<170μL
Screw Thread
2.0mL
Glass
32mm
Yes
100/pack
Videos

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.