Learn More
Thermo Scientific™ Virtuoso™ 11mm Clear Wide Opening Crimp/Snap Top Vial with V-Patch
Label these clear snap cap or crimp seal vials using the Thermo Scientific™ Virtuoso™ Vial Identification System.
Brand: Thermo Scientific™ 60180-VT303
Code : NEW
Additional Details : Weight : 0.27000kg
Description
Ensure reliable sample data and integrity. The Thermo Scientific™ Virtuoso™ 11mm Wide Opening Crimp/Snap-It Vials with V-Patch were designed exclusively for use with the Virtuoso Vial Identification System. The Virtuoso system prints sample information directly on the vials' V-patch to ensure label integrity and sample data integrity. Close these vials using snap caps or aluminum crimp seal closures.
Being 2mL, 12x32mm, the vials fit most autosamplers. Made of superior quality 33 expansion borosilicate clear (Type 1, Class A), they meet all requirements of US, EU, JPN Pharmacopia.Specifications
Virtuoso 11mm Wide Opening Snap-It Vial, 2mL, Clear Glass with V-Patch | |
12 mm | |
2.0 mL | |
<170 μL | |
32 mm | |
11 mm |
Clear | |
Glass | |
100 | |
Virtuoso | |
100/Pk. | |
Yes |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.