missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Virtuoso™ 11mm Wide Opening Amber Snap-It Vial Convenience Kit

Obtain high sample integrity with a convenience kit of 11mm amber glass snap-it vials.

Brand:  Thermo Scientific™ 60180-VT404A

Code : NEW

Additional Details : Weight : 1.00000kg

Product Code. 15606365

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Obtain the highest level of sample integrity possible. Designed exclusively for use with the Thermo Scientific™ Virtuoso™ Vial Identification System, the Virtuoso 11mm Wide Opening Amber Snap-It Vial prints reliable sample data directly on your vial every time. The vials are paired with caps in kits for your convenience.

The V-Patch is for printing data DIRECTLY onto the vial with the Thermo Scientific Virtuoso Vial Identification System. These high-quality 11mm amber glass vials are 2mL, 12x32mm and fit most brands of autosamplers. Made of superior quality 33 expansion borosilicate amber (51A), they meet all requirements of US, EU, JPN Pharmacopia.
Specifications

Specifications

Virtuoso 11mm Wide Opening Snap-It Vial, 2mL, Amber Glass with V-Patch
12 mm
2 mL
Virtuoso
11 mm
Amber
Glass
100/Pk.
32 mm
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers