missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Virtuoso™ 11mm Wide Opening Amber Glass Crimp/Snap-It Vials with V-Patch

Ensure high quality printing and reliable sample data on an amber crimp or snap top vial designed for the Thermo Scientific™ Virtuoso™ Vial Identification System.

Brand:  Thermo Scientific™ 60180-VT302A

Additional Details : Weight : 0.26100kg

 View more versions of this product

Product Code. 15508760

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Ensure reliable sample data and integrity. The Thermo Scientific™ Virtuoso™ 11mm Wide Opening Amber Glass Crimp/Snap-It Vials with V-Patch were designed exclusively for use with the Virtuoso Vial Identification System. The Virtuoso system prints sample information directly on the vials' V-patch to ensure label integrity and sample data integrity. Close these vials using snap caps or aluminum crimp seal closures.

These high-quality 11mm amber glass vials are 2mL, 12x32mm and fit most brands of autosamplers. Made of superior quality 33 expansion borosilicate amber (51A), they meet all requirements of US, EU, JPN Pharmacopia. 
Specifications

Specifications

Amber Glass Crimp Top Vial with V-Patch
12 mm
2 mL
<170 μL
Crimp/Snap-It Cap with Septum
100/Pk.
Yes
Amber
Glass
100
Virtuoso
32 mm
11 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.