Thermo Scientific™ Viper™ Capillary Stainless Steel Fingertight Fittings, 0.18mm

Ensure virtually zero-dead-volume connections for optimal liquid chromatography performance with easy-to-use fingertight fittings.

Overview
Brand: Thermo Scientific™

Manufacturer Part Number: 6040.2390

Viper Fingertight Fitting Systems-SST length 950mmID 0,18mm

UNSPSC: 41115700

Code: 16

Additional Details:
Additional Details: Weight: 0.10000kg



Disclaimers: Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Code. 11312473

Quantity Price
1 £ 77.96 / Each
Estimated Shipment
09-03-2017
Add to basket


Description and Specification

Specification

Material Stainless Steel
Diameter I.D. 180µm
For Use With UltiMate 3000 SD, Traditional LC and LC Methods
Max. Pressure 1250 bar/18125psi
Length (Metric) 950mm

Robust LC Performance
  • Ferrule-free tightening design for virtually zero-dead-volume connections at operating pressures of up to 1250 bar
  • Suitable for temperatures up to 120°C
Easy to Use
  • Fingertight design
  • Flexible stainless-steel or biocompatible MP35N capillaries (1/32 in o.d.)
  • No tools required
Flexible
  • Compatible with virtually any valve and any column from any manufacturer
  • Fits narrow connections such as 10-port valves
  • Enables mixed use with different designs
  • Available in different lengths: 65mm and from 150 to 950mm in 100mm steps 
  • Available in different inner diameters: 0.1mm (0.004 in), 0.13mm (0.005 in) or 0.18mm (0.007 in)
Recommended Use
  • Use with Thermo Scientific™ Dionex™ UltiMate™ 3000 LC systems for fully integrated workflows.
  • UltiMate 3000 XRS, RS, BioRS and SD LC systems are equipped with the Viper fingertight fitting system as a standard.

Documentation