Thermo Scientific™ Viper™ Capillary Stainless Steel Fingertight Fittings, 180µm

Ensure virtually zero-dead-volume connections for optimal liquid chromatography performance with easy-to-use fingertight fittings.


Overview
Brand: Thermo Scientific™

Manufacturer Part Number: 6040.2395

UNSPSC: 41115700

Code: 16

Additional Details:
Additional Details: Weight: 0.10000kg



Disclaimers: Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Code. 11322473

Quantity Price
1 £ 75.98 / Each
Estimated Shipment
12-05-2017
Add to basket


Description and Specification

Specification

For Use With UHPLC systems and methods
Max. Pressure 1310 bar / 19,000 psi
Length (Metric) 650mm
Material Stainless Steel
Description SST Capillary Viper 180µm x 650mm
Diameter (Metric) Inner 180µm
Documentation