Thermo Scientific Viper™ Online SPE Solutions Kits

Ensure a perfect connection between your online SPE and your HPLC/UHPLC system with a single kit with zero-dead-volume fittings and capillaries.

Overview
Brand: Thermo Scientific

Manufacturer Part Number: 6040.2801

UNSPSC: 41115720

Code: 16

Additional Details:
Additional Details: Weight: 0.10000kg



Product Code. 11332473

Quantity Price
1 £ 671.08 / Pack of 2
Estimated Shipment
21-04-2017
Add to basket


Description and Specification

Specification

Material Stainless Steel
Diameter 180µm
Type Online SPE for matrix elimination and diluted samples
Length (Metric) Various
For Use With Dionex UltiMate 3000 x2 Dual RS System
Max. Pressure 1250bar/18125psi

Conventional stainless steel HPLC connectors use a ferrule and a nut to establish a connection. A flaw of this design is that a void volume-free connection is not guaranteed, particularly when changing the tubing between differently shaped threads (e.g. when changing a column).
  • Viper connectors are standard for Dionex RSLC system connections
  • Compatible with virtually any third party UHPLC or HPLC instrument, valve, and column hardware

Documentation