Viper™ Application Switching Solutions Kits

Order this single kit to get all the easy, zero-dead-volume fittings and capillaries for your application switching LC system.

Overview
Brand: Thermo Scientific

Manufacturer Part Number: 6040.2806

UNSPSC: 41115720

Code: 16

Additional Details:
Additional Details: Weight: 0.10000kg



Product Code. 11382473

Quantity Price
1 £ 932.05 / Pack of 2
Estimated Shipment
17-05-2017
Add to basket


Description and Specification

Specification

For Use With UltiMate 3000 x2 Dual SD System
Max. Pressure 1250bar/18125psi
Diameter 180µm
Length (Metric) Various
Material Stainless Steel
Type for automated/unattended fast method changes

Conventional stainless steel HPLC connectors use a ferrule and a nut to establish a connection. A flaw of this design is that a void volume-free connection is not guaranteed, particularly when changing the tubing between differently shaped threads (e.g. when changing a column).
  • Viper connectors are standard for Dionex RSLC system connections
  • Compatible with virtually any third party UHPLC or HPLC instrument, valve, and column hardware

Documentation