ALLSIGNS International™ Vinyl Safety Sign


Overview
Brand: ALLSIGNS International™

Manufacturer Part Number: PR99/SA.

Safety sign PR99/SA prohibition sign theconsumption of food/drink is forbidden 200mm x

UNSPSC: 55121704

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12345748

Quantity Price
1 £ 12.56 / Each
Estimated Shipment
02-03-2017
Add to basket


Description and Specification

Specification

Size (Metric) 200 x 300mm
Quantity 1Each
Type Safety Sign
Adhesive Type Self
Material Vinyl
Message The Consumption of Food/Drink is Forbidden in this Area
Documentation

Technical documents